
Plug Adapter, Swivel, 1-15R, 0 ft., Brown
Mfr # 1747B-BOX
Zoro # G413781227
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Type
Swivel
Receptacle Configuration
1-15R
Cord Length
0 ft.
Color
Brown
Gauge/Conductor
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1747B-BOX
Zoro #
G413781227
UPC #
32664352300
Country of Origin
United States
Dimensions
Cord Length
0 ft.
Details
Item
Plug Adapter
Type
Swivel
Receptacle Configuration
1-15R
Color
Brown
Gauge/Conductor
None
Standards
cULus Listed; RoHS Compliant
Number of Outlets
3
Description
Three outlet taps - non-grounding molded of high impact-resistant plastic for long-term durability. Swivel adapters hug cords close to wall in tight-fitting places such as behind furniture and office equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.