Zoro Homepage

Plug Adapter, Swivel, 1-15R, 0 ft., White

  • Mfr # 1747W-BOX

  • Zoro # G313781235


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Type
Swivel
Receptacle Configuration
1-15R
Cord Length
0 ft.
Color
White
Gauge/Conductor
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1747W-BOX
Zoro #
G313781235
UPC #
32664356001
Country of Origin
United States

Dimensions

Cord Length
0 ft.

Details

Item
Plug Adapter
Type
Swivel
Receptacle Configuration
1-15R
Color
White
Gauge/Conductor
None
Standards
cULus Listed; RoHS Compliant
Number of Outlets
3

Description

Three outlet taps - non-grounding molded of high impact-resistant plastic for long-term durability. Swivel adapters hug cords close to wall in tight-fitting places such as behind furniture and office equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.