Zoro Homepage

Power Strip, Straight Blade, 5-15R, 3 ft., Ivory

  • Mfr # 1136V

  • Zoro # G813755361


product price: $21.29
/ea

Key Features

Type
Straight Blade
Receptacle Configuration
5-15R
Cord Length
3 ft.
Color
Ivory
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1136V
Zoro #
G813755361
UPC #
32664515125
Country of Origin
United States

Dimensions

Cord Length
3 ft.

Details

Item
Power Strip
Type
Straight Blade
Receptacle Configuration
5-15R
Color
Ivory
Gauge/Conductor
14/3
Standards
cULus Listed; NOM
Number of Outlets
6

Description

Circuit breaker switch power strips portable strip converts single outlet to multiple outlets 1875 W maximum. Made of high impact-resistant thermoplastic for long-term durability. Circuit breaker with reset feature shuts off power if overloaded.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.