Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, Surge, 5-15R, 4 in, Ivory

  • Mfr # 1176V

  • Zoro # G408217298


product price: $36.75
/ea

Key Features

Type
Surge
Receptacle Configuration
5-15R
Cord Length
4 in
Color
Ivory
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1176V
Zoro #
G408217298
UPC #
32664483202
Country of Origin
China

Dimensions

Cord Length
4 in
Width
3 IN
Height
15 IN

Details

Item
Power Strip
Type
Surge
Receptacle Configuration
5-15R
Color
Ivory
Gauge/Conductor
14/3
Standards
cULus Listed; NOM
Joules
70J
Material
Thermoplastic
Number of Outlets
7
Voltage Rating
125V
Cord Type
4 in 14/3 SJT
Operating Temperature
0° to 40°C
Nema Configuration
5-15R
Number of Receptacles
7

Description

Full protector plastic strip converts standard grounding receptacle to surge protector for stereos, TVs, computers or other electronic equipment Rated 15 A, 125 V Clamping level 400 V Surge energy rating 170 J Maximum surge current 10,000 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.