Receptacle, 125 V, 20 A, NEMA: 5-20R, GFCI Socket, Back, Side Wiring, Ivory

  • Mfr # TRGF20V-BX-L

  • Zoro # G422782475


product price:  $53.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRGF20V-BX-L
Zoro #
G422782475
UPC #
032664008078
Country of Origin
China

Description

Eaton Receptacle, Self-Test, Tamper-Resistant, 125 V, 20 A, Number of Poles: 2, Socket Type: GFCI, Short Circuit Current Rating: 10 kA, Grounding Type: Self-Grounding, Number of Wires: 3, Wire Size: 14 to 10 AWG, Wiring Type: Back, Side, NEMA Rating: 5-20R, Operating Temperature: -35 to 66 deg C, Polycarbonate/PVC/Thermoplastic, Ivory, Dimensions: 4.19 in H x 1.69 in W x 1.03 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products