Shop EATON WIRING DEVICES
Create Account
Receptacle, 20 A, 125 V, Type C USB, NEMA: 5-20R, White
- Mfr # TRUSBPDC20W-BOX
- Zoro # G425009012
product price:Â
$
136.99
/ea
Sold in multiples of 4 for
$547.96
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRUSBPDC20W-BOX
- Zoro #
- G425009012
- UPC #
- 32664016240
- Country of Origin
- China
Description
Eaton Receptacle, Tamper-Resistant, 125 V, 20 A, Wattage Rating: 60 W, Number of Wires: 3, USB Type: Type C, Wire Size: 14 to 12 AWG, NEMA Configuration: 5-20R, White, Dimensions: 4.21 in H x 2.03 in W x 1.79 in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.