Receptacle Wallplate, 514 in L, 312 in W, 1 Gang, Thermoset, White, HighGloss
- Mfr # 2142W-BOX
- Zoro # G107372939
product price:Â
$
1.85
/ea
Sold in multiples of 10 for
$18.50
Key Features
Number of Gangs
Single-gang
Color
White
Material
Thermoset
Type
Wallplate
Certifications
cULus Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2142W-BOX
- Zoro #
- G107372939
- UPC #
- 32664751929
- Country of Origin
- United States
Dimensions
- Product Height
- 5.25 IN
- Product Width
- 3.5 IN
- Wallplate Size
- Oversize
- Product Length/Depth
- .08 IN
Details
- Number of Gangs
- Single-gang
- Color
- White
- Material
- Thermoset
- Type
- Wallplate
- Certifications
- cULus Listed
- Cutout
- Duplex receptacle
Description
Flush fitting, warpresistant design Screwcatch feature holds mounting screws captive Matching screws provided Highgloss finish is soil resistant Oversize 312 in x 514 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.