
Smart Dimmer, 5 A, 120 V, 300 W, CFL, LED Lamp, 3-Way, Ivory/Light Almond/White
Mfr # AAL06-C2-K
Zoro # G213756661
product price:Â $51.79
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AAL06-C2-K
Zoro #
G213756661
UPC #
32664730856
Country of Origin
China
Description
Replaces a standard switch. Provides smooth, full range digital dimming for incandescent, halogen, electronic low-voltage, magnetic low-voltage, dimmable LED/CFL and Fluorescent lighting. 300 W dimmable LED/CF, 600 W Incan/dimmable ELV/halogen/dimmable FLR 600 VA MLV, 120 VAC, 60 Hz requires neutral connection in wallbox. Ability to set min/max dimmer level for maximum compatibility with different loads. Rapid start feature which allows the light to come on instantly in the case of LED/CFL loads and the ability to disable that feature. One master dimmer works with up to five 5 accessory dimmers, Orgill Sku #339-6181. Tri-color packaging which provides one unit box with three color faceplates. cULus listed and NOM certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.