Straight Blade Connector, 1-15R, 15 A, 125V AC, 2 Pole, 2 Wire, Screw Terminals, White

  • Mfr # SA155W

  • Zoro # G613781140


product price:  $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

NEMA Receptacle Configuration
1-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA155W
Zoro #
G613781140
UPC #
52757155403
Country of Origin
United States

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
1-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
White
Cap Type
No Cap or Cover
Standards
UL, Federal Specification Classification 6221 02
Resistance Properties
Impact Resistant

Description

General duty, made of high impact-resistant PVC and ABS thermoplastic for long-term durability. Clip provides cord grip for easy storage on appliances. Listed to UL 498 file no.E15012, CSA Certified file no.LR2081 6221-02, 622182. NOM Certified. Meets flammability requirements per UL 94, VO rated. Temperature rating: -20 to + 60 deg C. NEMA 1-15.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products