
Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Orange
Mfr # 6887-BOX
Zoro # G413781210
product price:Â $12.99
/eaKey Features
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6887-BOX
Zoro #
G413781210
UPC #
32664490859
Country of Origin
United States
Details
Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Orange
Cap Type
No Cap or Cover
Standards
UL, NOM, Federal Specification Classification 6221 02
Wiring Style
Back wire
Description
Standard-grade. Meets all UL 498 requirements. Terminals in individual chambers to positively insulate conductors. 15 A, 125 V. NEMA 5-15. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.