Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, White

  • Mfr # SA993W

  • Zoro # G813781155


product price:  $9.79
/ea

Key Features

NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA993W
Zoro #
G813781155
UPC #
52757993401
Country of Origin
Mexico

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
White
Cap Type
No Cap or Cover
Standards
UL, NOM, Federal Specification Classification 6221 02
Resistance Properties
Impact Resistant

Description

Eaton Wiring Devices Electrical Connector, Spring Action, 125 V, 15 A, 2 Pole, 3 Wires, 21/64 in Cable/Wire, Grounding Type: Grounded, -20 to 60 deg C Operating, Thermoplastic, White, Dimensions: 2-1/4 in L x 1-7/16 in W x 3/4 in D, NEMA 5-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products