Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Yellow

  • Mfr # 2887-BOX

  • Zoro # G813781261


product price:  $13.19
/ea

Key Features

NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2887-BOX
Zoro #
G813781261
UPC #
32664326103
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.63 in
For Minimum Cable Diameter
0.25 in

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap or Cover
Standards
cULus Listed, NOM
Wiring Style
Back wire

Description

Armored housing automatically grounded. Combination slot/Phillips head mounting and terminal screws. Terminal screw clamps. Fits Cooper plug number 2867, Orgill SKU 444.9625. 15 A, 125 V. NEMA 5-15 configuration. UL listed, CSA and NOM certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.