
Straight Blade Connector, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Yellow
Mfr # 4228-BOX
Zoro # G813781216
product price:Â $13.00
/eaKey Features
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4228-BOX
Zoro #
G813781216
UPC #
32664332807
Country of Origin
Mexico
Details
Item
Straight Blade Connector
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
Cap Type
No Cap or Cover
Standards
UL, Federal Specification Classification 6221 02
Wiring Style
Back wire
Description
Terminals in individual chambers to positively insulate conductors. Terminal screw clamps are designed to contain wire and prevent binding. Terminal screws backed out, ready for wiring. Nylon Kwiklok features patented twist-actuated internal cord clamp, reduces installation time. Meets all UL 498 requirements. Yellow color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.