
Straight Blade Plug, 1-15P, 10 A, 125V AC, 2 Pole, Non-Grounded
Mfr # BP2601-6B-SP
Zoro # G313781181
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
Key Features
NEMA Plug Configuration
1-15P
Current Rating
10 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BP2601-6B-SP
Zoro #
G313781181
UPC #
32664539381
Country of Origin
China
Details
Item
Straight Blade Plug
NEMA Plug Configuration
1-15P
Current Rating
10 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Brown
Standards
UL
Resistance Properties
Impact Resistant
Description
Impact resistant thermoplastic housing with finger grip grooves. Plug blades are firmly embedded in body. Polarized. NEMA 1-15, UL listed. Carded.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.