
Straight Blade Plug, 1-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Non-Grounded
Mfr # 1723-BOX
Zoro # G813781230
product price:Â $4.69
/ea
Sold in multiples of 2 for $9.38
Key Features
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1723-BOX
Zoro #
G813781230
UPC #
32664480607
Country of Origin
United States
Details
Item
Straight Blade Plug
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Black
Standards
UL
Resistance Properties
Resists chemical attack
Number of Blades
2
Description
Standard-grade. Plug blades are firmly embedded in body. Resists chemical attack and stays flexible in extremely low temperatures. Large handle with solid brass blades. Polypropylene, PVC and thermoplastic rubber. Meets flammability requirements per UL 94. 15 A, 125 V. -20 to 70 deg C. NEMA 1-15. Boxed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.