
Straight Blade Plug, 1-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Non-Grounded
Mfr # 183BK-BOX
Zoro # G113781237
product price: $4.95
/eaSold in multiples of 2 for $9.90
Key Features
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
183BK-BOX
Zoro #
G113781237
UPC #
32664214905
Country of Origin
United States
Dimensions
For Maximum Cable Diameter
0.328 in
Details
Item
Straight Blade Plug
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Black
Standards
UL
Number of Blades
2
Description
General duty, meets all UL 498 requirements. Plug blades are firmly embedded in body. 15 A, 125 V. 21/64 in cord diameter. NEMA 1-15.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.