
Straight Blade Plug, 1-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Non-Grounded
Mfr # 4862-BOX
Zoro # G713781217
product price:Â $6.45
/ea
Sold in multiples of 2 for $12.90
Key Features
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4862-BOX
Zoro #
G713781217
UPC #
32664340703
Country of Origin
Mexico
Dimensions
For Maximum Cable Diameter
21/32 in
For Minimum Cable Diameter
1/4 in
Details
Item
Straight Blade Plug
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Yellow
Standards
UL
Number of Blades
2
Resistance Properties
Resists chemical attack
Description
Blades are firmly embedded in body. Terminal screw clamps are designed to contain wire and prevent binding. Terminal screws backed out, ready for wiring. Resists chemical attack and stays flexible in extremely low temperatures. Combination slot/Phillips head mounting and terminal screws. 15 A/125 V. UL listed. 1.54 in Dia x 1.65 in tall. 1/4 to 21/32 in cord diameter. NEMA 1-15.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.