
Straight Blade Plug, 1-15P, 15 A, 125V AC, 2 Pole, Screw Terminals
Mfr # SA540
Zoro # G113781190
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
Key Features
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA540
Zoro #
G113781190
UPC #
52757540209
Country of Origin
United States
Details
Item
Straight Blade Plug
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Housing Color
Black
Standards
UL
Resistance Properties
Impact Resistant
Grounding
Non-Grounded
Number of Blades
2
Description
Spring action plug provides cord grip for easy storage on appliances such as vacuum cleaners, fans and more. Made of high impact-resistant thermoplastic for long-term durability. Cord diameter 21/64 in. Listed to UL 498 file no. E15012 NOM Certified. Meets flammability requirements per UL 94, VO rated. Temperature rating: -20 to +60 deg C. NEMA 1-15.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.