Straight Blade Plug, 1-15P, 15 A, 125V AC, 2 Pole, Screw Terminals

  • Mfr # SA940

  • Zoro # G813781209


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA940
Zoro #
G813781209
UPC #
52757940207
Country of Origin
Mexico

Details

Item
Straight Blade Plug
NEMA Plug Configuration
1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Housing Color
Black
Standards
UL
Resistance Properties
Impact Resistant
Grounding
Non-Grounded
Number of Blades
2

Description

Spring action plug provides cord grip for easy storage on appliances such as vacuum cleaners, fans and more. Made of high impact-resistant thermoplastic for long-term durability. Cord diameter 21/64 in. Listed to UL 498 file no. E15012 NOM Certified. Meets flammability requirements per UL 94, VO rated. Temperature rating: -20 to +60 deg C. NEMA 1-15.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.