
Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Grounded
Mfr # BP3867-4RN
Zoro # G713781163
product price:Â $10.15
/eaKey Features
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BP3867-4RN
Zoro #
G713781163
UPC #
32664577543
Country of Origin
United States
Details
Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Orange
Standards
UL
Resistance Properties
Chemical Resistant, Impact Resistant, Moisture Resistant
Phase
1
Description
Highly visible and easy to locate at the job sight. Molded out of impact-and chemical-resistant nylon. Neoprene gasket seals cord opening to protect against moisture, dirt, wood chips and more. Temperature rating of -40 to 75 deg C. 15 A. UL 498 listed file #E15012, CSA Certified C22.2 #42 file #2081 6221-02 NOM Certified. NEMA 5-15. Carded.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.