Zoro Homepage

Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole

  • Mfr # SA3990

  • Zoro # G613781126


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wiring Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA3990
Zoro #
G613781126
UPC #
52757399708
Country of Origin
United States

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wiring Style
Standard
Connection Orientation
Straight
Housing Color
Orange
Standards
UL
Resistance Properties
Impact Resistant

Description

Standard-grade. Meets all UL 498 requirements. Plugs blades are firmly embedded in body. 15 A, 125 V. 21/64 in cord diameter. Straight, NEMA 5-15.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.