
Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded
Mfr # 5266AN
Zoro # G713781248
product price:Â $15.29
/eaKey Features
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5266AN
Zoro #
G713781248
UPC #
32664519512
Country of Origin
United States
Details
Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Angled
Grounding
Grounded
Housing Color
Black, White
Standards
UL
Resistance Properties
High impact-resistant
Description
Industrial-grade. High impact-resistant thermoplastic housings with easy-grip grooves. Plated steel assembly screws are speed-threaded and captive, reducing installation time. Solid brass plug blades are firmly embedded in body. Clearly marked rating, NEMA configuration and standard compliances third-party listing on face of device. Color-coded clamps identify amperage - blue 15 A. Terminal screws backed out; ready for wiring. Combination slot/Phillips head terminal, assembly and clamping screws. Meets all 498 requirements. 15 A, 125 V. UL listed. NEMA 5-15.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.