Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # 6867-BOX

  • Zoro # G513781127


product price: $7.59
/ea

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6867-BOX
Zoro #
G513781127
UPC #
32664490750
Country of Origin
United States

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Orange
Standards
UL

Description

Standard-grade. Meets all UL 498 requirements. Plug blades are firmly embedded in body. 15 A, 125 V. NEMA 5-15. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products