
Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded
Mfr # BP1709
Zoro # G913781239
product price: $11.29
/eaKey Features
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BP1709
Zoro #
G913781239
UPC #
32664125003
Country of Origin
United States
Details
Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
Standards
UL
Description
Meets all UL 498 requirements. Solid brass straight plug blades. Combination slot/Phillips head mounting and terminal screws. Temperature rating of -20 to 60 deg C. 15 A, 125 V. 1/4 to 39/64 in cord diameter. UL listed, CSA Certified. NEMA 5-15P.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.