
Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded
Mfr # BP3867-4GN
Zoro # G313781129
product price:Â $11.59
/eaKey Features
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BP3867-4GN
Zoro #
G313781129
UPC #
32664577536
Country of Origin
United States
Details
Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Green
Standards
UL
Resistance Properties
Chemical Resistant, Impact Resistant, Moisture Resistant
Description
Highly visible and easy to locate at the job sight. Molded out of impact-and chemical-resistant nylon. Neoprene gasket seals cord opening to protect against moisture, dirt, wood chips and more. Temperature rating of -40 to 75 deg C. 15 A. UL 498 listed file #E15012, CSA Certified C22.2 #42 file #2081 6221-02 NOM Certified. NEMA 5-15. Carded.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.