
Straight Blade Plug, L5-15, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded
Mfr # CWL515P
Zoro # G413781258
product price: $14.45
/eaKey Features
NEMA Plug Configuration
L5-15
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWL515P
Zoro #
G413781258
UPC #
40893677989
Country of Origin
Mexico
Dimensions
For Minimum Cable Diameter
0.33 in
For Maximum Cable Diameter
0.66 in
Details
Item
Straight Blade Plug
NEMA Plug Configuration
L5-15
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black, White
Description
Neoprene gasket seals cord hole from dust. Individual wiring compartments with tapered channel for easy insertion of wires. Clear cover over wiring compartments for inspection of wiring terminations. Back wire terminal clamps for easy secure wiring. Dual range cord grip for solid cord clamping. cUL listed, CSA Certified. 15 A, 125 V. 21/64 to 21/32 in cord Dia. NEMA L5-15.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.