Straight Blade Receptacle, 1-15R, 15 A, 125V AC, 2 Pole, 2 Wire, Flush Mount, Non-Grounded

  • Mfr # 736W-BOX

  • Zoro # G913756015


product price:  $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
1-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
736W-BOX
Zoro #
G913756015
UPC #
32664750663
Country of Origin
United States

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
1-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
2
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Non-Grounded
Housing Color
White
Mount Type
Flush
Standards
Federal Specification Classification, cULus Listed
Flange Type
Non-Flanged

Description

Standard contacts. Side wire terminals accept up to #12 wire. Terminal screws backed out, ready for wiring. 15 A/125 V. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.