Zoro Homepage

Straight Blade Receptacle, 15 A, 125V AC, White

  • Mfr # 4636114

  • Zoro # G704043522


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Duplex
Current Rating
15 A
Voltage Rating
125V AC
Housing Color
White
Standards
UL 943 Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4636114
Zoro #
G704043522
UPC #
032664747632
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
Current Rating
15 A
Voltage Rating
125V AC
Housing Color
White
Standards
UL 943 Listed
Flange Type
Non-Flanged

Description

These receptacles provides protection from series arcs, parallel arcs, and ground faults. It meets and exceeds 10ka short circuit testing and underwriters laboratories (ul) ul943 safety standards.

Features
  • 15A Receptacle Duplex AF-GF Transmitter, White
Specifications
  • Color: White
  • Voltage: 125V
  • Weight: 0.33 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.