
Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded
Mfr # 5270W-BU
Zoro # G013755338
product price:Â $4.89
/ea
Sold in multiples of 2 for $9.78
Key Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5270W-BU
Zoro #
G013755338
UPC #
32664752186
Country of Origin
United States
Details
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
Federal Specification Classification, NOM, UL
Flange Type
Non-Flanged
Description
Meets all UL 498 and 1567 requirements. Longer, wider strap provides 40 percent more contact area. Side wire terminals accept up to #10 solid or standard copper or aluminum wire. Terminal screws backed out. Combination slot/Phillips head mounting and terminal screws ease installation with power screwdrivers. 15 amp, 125 volt. Bulk pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.