Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # TR1107V-BOX

  • Zoro # G513756934


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR1107V-BOX
Zoro #
G513756934
UPC #
32664752483
Country of Origin
United States

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
NOM, cULus Listed
Resistance Properties
Impact Resistant, Tamper Resistant
Flange Type
Non-Flanged

Description

Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper-resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. TR'' designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accept up to #10 solid or stranded wire and push-in terminals accept #14 solid wire.''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products