Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole

  • Mfr # C270V

  • Zoro # G413759387


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C270V
Zoro #
G413759387
UPC #
32664105609
Country of Origin
United States

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Push In
Housing Color
Ivory
Standards
NOM, UL
Wiring Method
Side

Description

Built-in wire stripper for #14 wire. Built-in wire looper for pre-looping conductors. Screw-catch feature eliminates need to hand-thread screw and possible cross-threading. Double wipe ground contacts. Split circuit break-off tab. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 solid wire only. 15 A/125 V. UL listed, NOM certified, meets CSA requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.