Shop EATON WIRING DEVICES
See all product information
Create Account
Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded
- Mfr # TRAFCI20LA
- Zoro # G114869644
product price:Â
$
55.69
/ea
Key Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRAFCI20LA
- Zoro #
- G114869644
- UPC #
- 32664739514
- Country of Origin
- China
- Item
- Straight Blade Receptacle
- Receptacle Type
- Duplex
- NEMA Receptacle Configuration
- 5-20R
- Current Rating
- 20 A
- Voltage Rating
- 125V AC
- Number of Poles
- 2
- Number of Wires
- 3
- Wiring Method
- Back, Side
- Grounding
- Grounded
- Housing Color
- Light almond
- Mount Type
- Flush
- Standards
- cULus Listed
- Resistance Properties
- Tamper resistant
- Flange Type
- Non-Flanged
Description
Arc fault technology saves lives and has been an industry standard in new construction for over 15 years. Today's arc fault technology has been proven through arc fault breakers and has gone through several iterations to reduce unwanted tripping due to interference from devices or appliances. Arc fault circuit interrupters have been established as a stable technology which can be used in conjunction with various loads through the home in both AFCI breakers and AFCI receptacles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.