Zoro Homepage

Straight Blade Receptacle, 50 A, 250V AC, Flush Mount

  • Mfr # 309-1252

  • Zoro # G203918451


product price: $41.25
/ea

Key Features

Current Rating
50 A
Voltage Rating
250V AC
Housing Color
Black
Mount Type
Flush
Resistance Properties
Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309-1252
Zoro #
G203918451
UPC #
32664572494
Country of Origin
Mexico

Details

Item
Straight Blade Receptacle
Current Rating
50 A
Voltage Rating
250V AC
Housing Color
Black
Mount Type
Flush
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged

Description

  • Use with copper or aluminum wires.
  • Heavy gauge steel mounting strap zinc-plated for corrosion resistance.
  • Flush receptacle fits one or two gang enclosures.
  • Amps: 50.00 A.
  • Voltage: 250.00 V.
  • Color: Black.
  • Type: Receptacle.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.