
Straight Blade Receptacle, TT-30R, 30 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded
Mfr # AH1263BK-BOX
Zoro # G714547539
product price:Â $18.15
/eaKey Features
Receptacle Type
Single
NEMA Receptacle Configuration
TT-30R
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AH1263BK-BOX
Zoro #
G714547539
UPC #
32664307003
Country of Origin
United States
Details
Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
TT-30R
Current Rating
30 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Standards
C22.2 Listed, UL 498
Flange Type
Non-Flanged
Description
Commercial power receptacle 30 A, 125 V NEMA TT-30 2-pole/3-wire. Heavy-duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.