Zoro Homepage

Switch, 15 A, 120277 V, Thermoplastic Housing Material, White

  • Mfr # 7521W-BOX

  • Zoro # G207709109


product price: $27.99
/ea

Key Features

Switch Type
Single-pole, two-position
Color
White
Wiring Method
Back, side, and push
Height
4.19 IN
Type
Switch decorator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7521W-BOX
Zoro #
G207709109
UPC #
32664612046
Country of Origin
China

Dimensions

Height
4.19 IN
Width
.97 IN
Length
1.44 IN
Allowable Wire Size
#14-12 AWG

Details

Switch Type
Single-pole, two-position
Color
White
Wiring Method
Back, side, and push
Type
Switch decorator
Material
Thermoplastic
Actuator
Decorator
Mounting Type
Flush
Number of Poles
Single-pole
Amperage Rating
15A
Closure Type
Momentary
Phase
Single-phase
Load Type
Motor Control, Fan, LED, Incandescent, ELV,MLV,CFL, Flourescent, Halogen
Special features
Box

Description

Switch only operates when finger pressure is applied Thermoplastic rocker, top and back body are virtually unbreakable Industrial design cam action mechanism for quiet operation Longer, wider strap provides more contact area to wall board, virtually eliminates floating installations Builtin wire stripper for number 12 and number 14 wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.