
SWITCH RECPTTOGG TR 1P15A WHT
Mfr # TR274W
Zoro # G808217287
product price: $17.55
/eaKey Features
Type
Standard
Color
White
Width
1.08 IN
Wiring Method
Back and side
Application
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR274W
Zoro #
G808217287
UPC #
32664750267
Country of Origin
China
Dimensions
Width
1.08 IN
Height
4.19 IN
Length
1.3 IN
Allowable Wire Size
#14 - #12 AWG
Details
Type
Standard
Color
White
Wiring Method
Back and side
Application
Commercial
Material
Thermoplastic
Configuration
Toggle switch and receptacle
Switch Type
Single-pole
Amperage Rating
15A
NEMA configuration
5-15R
Actuator
Toggle
Special Features
Tamper resistant receptacle
Closure Type
Maintained
Mounting Type
Flush
Voltage Rating
120/125V
Description
Shutter designed to prevent the insertion of foreign objects Neon pilot light which is on when switch is on Switch is horsepower rated for motor loads per UL 20 Thermoplastic toggle, top and backbody Ultrasonic welding and integrated construction of the strap and body Tricombo screw heads Backwire clamps on side terminals for installation of 12 and 14 AWG wire Single pole 15 amp switch, 2pole, 3wire tamper resistant receptacle UL listed, NEMA 515
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.