Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SWITCH TGL QUIET 1P GRD BRN EA

  • Mfr # 1301-7B

  • Zoro # G107373011


product price: $1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Color
Brown
Material
Polycarbonate
Switch Type
Single-pole
Application
Residential
Allowable Wire Size
#14-10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301-7B
Zoro #
G107373011
UPC #
32664149108
Country of Origin
Mexico

Dimensions

Allowable Wire Size
#14-10 AWG
Product Length/Depth
1.31 IN
Product Height
3.28 IN
Product Width
.88 IN

Details

Color
Brown
Material
Polycarbonate
Switch Type
Single-pole
Application
Residential
Voltage Rating
120V
Amperage Rating
15A
Number Of Poles
Single-pole
Connector Type
Screw
Type
Toggle switch
Mounting Type
Flush
Certifications
cULus Listed
Wiring Method
Side and push
Load Type
Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen

Description

Longer, wider strap provides 40 percent more contact area to wall board Virtually eliminates floating installations Unbreakable top and bottom housing Industrial design cam action mechanism insures quiet switch action Builtin wire stripper for number 14 and number 12 wire Builtin wire looper for prelooping Double riveted switch Three way switches feature additional pushin common termination for feedthrough tapping Pushin terminals accept number 14 solid wire only Side wire terminals accept up to number 10 solid or stranded wire Combination slotPhillips and Robertsonhead terminal screws 15 amp, 120 volt Meets all UL 20 requirements UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.