Switch/Nightlight Led 15A Ivry
Mfr # 7738V-BOX
Zoro # G006890602
product price: $29.38
/eaKey Features
Switch Type
Single-pole
Color
Ivory
Wiring Method
Back and side
Height
4.19 IN
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7738V-BOX
Zoro #
G006890602
UPC #
32664727795
Country of Origin
China
Dimensions
Height
4.19 IN
Width
1.08 IN
Length
1.3 IN
Allowable Wire Size
#14 - #12 AWG
Details
Switch Type
Single-pole
Color
Ivory
Wiring Method
Back and side
Application
Residential
Material
Thermoplastic
Type
Decorator
Special Features
with nightlight, auto-ground
Configuration
One decorator switch with nightlight
Amperage Rating
15A
Voltage Rating
120V
Mounting Type
Flush
Wattage
1W
Closure Type
Maintained
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.