Tamper and Weather Resistant Slim GFCI Receptacle Outlet

  • Mfr # TWRGF15W-BX-L

  • Zoro # G522782481


product price:  $48.59
/ea
Sold in multiples of 6 for $291.54

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TWRGF15W-BX-L
Zoro #
G522782481
UPC #
032664008108
Country of Origin
China

Description

Deliver superior electrical safety with the Eaton TWRGF15W-BX-L Slim GFCI Receptacle, engineered to provide advanced ground fault protection in a space-saving design. This 15-amp, 125-volt GFCI outlet combines tamper-resistant and weather-resistant features, making it ideal for both indoor and outdoor applications including kitchens, bathrooms, garages, patios, laundry rooms, and other wet or damp locations. Featuring innovative self-test technology, this GFCI automatically performs periodic tests to ensure continuous protective functionality, eliminating the need for manual testing and providing peace of mind that your electrical system is always safeguarded. The built-in safety lock-out feature prevents the device from resetting if it becomes damaged or mis-wired, while tamper-resistant shutters help prevent the improper insertion of foreign objects, adding critical protection for families with children. The slim profile design allows for easy installation in standard electrical boxes, saving valuable space without compromising performance or safety. Supports both back and side wiring configurations for flexible installation, accommodates #14-10 AWG wire, and features a NEMA 5-15R configuration. Constructed with weather-resistant materials, corrosion-resistant hardware, and UV-resistant components designed to withstand harsh outdoor elements. cULus and NOM certified, fully compliant with the latest NEC code requirements for residential and light commercial applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.