Zoro Homepage

Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, Ivory

  • Mfr # 1303-7V

  • Zoro # G507373116


product price: $3.75
/ea
Sold in multiples of 2 for $7.50

Key Features

Height
3.28 IN
Color
Ivory
Width
.88 IN
Length
1.31 IN
Allowable Wire Size
#14 - 10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1303-7V
Zoro #
G507373116
UPC #
32664750915
Country of Origin
United States

Dimensions

Height
3.28 IN
Width
.88 IN
Length
1.31 IN
Allowable Wire Size
#14 - 10 AWG

Details

Color
Ivory
Number of Ways
Three-way
Number Of Poles
Single-pole
Load Type
Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen
Mounting Type
Flush
Voltage Rating
120V
Wiring Method
Back and side, push wire
Connector Type
Screw

Description

Longer, wider strap on toggle switches provides 40 more contact area to wallboard Virtually eliminates floating installations Industrial design camaction mechanism insures quiet switch action Patented builtin wire stripper for 14 and 12 wire to speed installation Unbreakable top and bottom housing eliminates callbacks due to jobsite breakage Patented builtin wire looper for prelooping Threeway switches feature additional pushin common termination for feedthrough tapping Pushin terminals accept 14 solid wire only Side wire terminals accept up to 10 solid or stranded wire Tricombo screws accept slotted, Phillips and Robertson head tools for installations in both the US and Canada

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.