Zoro Homepage

Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, Light Almond

  • Mfr # 1301-7LA

  • Zoro # G907373105


product price: $1.75
/ea
Sold in multiples of 10 for $17.50

Key Features

Color
Light almond
Width
.88 IN
Material
Polycarbonate
Height
3.28 IN
Length
1.31 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301-7LA
Zoro #
G907373105
UPC #
32664750892
Country of Origin
United States

Dimensions

Width
.88 IN
Height
3.28 IN
Length
1.31 IN
Allowable Wire Size
#14 - 10 AWG

Details

Color
Light almond
Material
Polycarbonate
Connector Type
Screw
Mounting Type
Flush
Number Of Poles
Single-pole
Voltage Rating
120V
Wiring Method
Side and push
Load Type
Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen

Description

Longer, wider strap on toggle switches provides 40 more contact area to wallboard Virtually eliminates floating installations Industrial design camaction mechanism insures quiet switch action Patented builtin wire stripper for 14 and 12 wire to speed installation Unbreakable top and bottom housing eliminates callbacks due to jobsite breakage Patented builtin wire looper for prelooping Threeway switches feature additional pushin common termination for feedthrough tapping Pushin terminals accept 14 solid wire only Side wire terminals accept up to 10 solid or stranded wire Tricombo screws accept slotted, Phillips and Robertson head tools for installations in both the US and Canada

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.