
Toggle Switch, 15 A, 120277 V, Screw Terminal, Nylon Housing Material, Ivory
Mfr # CSB115STV-SP
Zoro # G907373211
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Terminals
0.031 in
Switch Type
Single-pole
Material
PVC
Color
Ivory
Application
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSB115STV-SP
Zoro #
G907373211
UPC #
32664709920
Country of Origin
Mexico
Dimensions
Allowable Wire Size
#14-10 AWG
Product Length/Depth
1.3 IN
Product Width
.902 IN
Product Height
4.2 IN
Details
Terminals
0.031 in
Switch Type
Single-pole
Material
PVC
Color
Ivory
Application
Commercial
Terminal Enclosure Material T
Brass
Certifications
cULus Listed
Connector Type
Screw
Wiring Method
Back and side
Amperage Rating
15A
Voltage Rating
120/277 V
Load Type
Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen
Mounting Type
Flush
Type
Toggle switch
Number Of Poles
Single-pole
Description
Small toggle switch blends with standard grade toggles Larger contacts, backwire clamps on the side terminals Side wire terminals accept up to number 10 solid wire Back wire terminal accepts 12 ga or 14 ga wire Heavyduty cam action mechanism Long, broad steel mounting strap, zincplated for corrosion resistance Builtin wire stripper for 12 and 14 wire Ground screw terminal, stippled line and ground contacts standard Tricombo head mounting and terminal screws 15 A, 120277 V cULus listed, NOM certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.