Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Switch, 20 A, 120, 277 VAC, PVC Housing Material, Light Almond

  • Mfr # CS120LA

  • Zoro # G313757001


product price: $6.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS120LA
Zoro #
G313757001
UPC #
32664583179
Country of Origin
United States

Description

Eaton Wiring Devices Toggle Switch, 120, 277 VAC, 20 A, 1 Pole, Steel Contact, -40 to 65 deg C, Flush Mounting, PVC Housing Material, Light Almond, Dimensions: 1.3 in L x 0.902 in W x 4.2 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.