Shop EATON WIRING DEVICES
Create Account
TRAFGF15V-K-L Duplex Receptacle Wallplate, 2-Pole, 15 A, 125 V, Back
- Mfr # TRAG15V
- Zoro # G025005735
product price:Â
$
88.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRAG15V
- Zoro #
- G025005735
- UPC #
- 32664022661
- Country of Origin
- China
Description
Eaton Wiring Devices Duplex Receptacle Wallplate, 125 V, 15 A, Frequency Rating: 60 Hz, Number of Poles: 2, Number of Wires: 3, Wiring Type: Back, Side, Wire Size: 14 to 10 AWG, NEMA Configuration: 5-15R, Operating Temperature: 30 deg C, PVC/Thermoplastic, Ivory, Dimensions: 2.81 in L x 2.01 in W x 4.62 in H, Includes: Thermoplastic Wallplate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.