Shop BRYANT

Wall Switch, 2 hp, Locking, 20 A, Silver

  • Mfr # 4902RKL
  • Zoro # G4818418

product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Double Pole
Switch Style
Locking
Amps AC
20 A
Color
Silver
Voltage AC
120 to 277
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4902RKL
Zoro #
G4818418
UPC #
781786658127
Country of Origin
United States

Dimensions

Overall Width
2.2 in
Overall Height
1.8 in
Mount Hole Center-to-Center Height
2.4 in
Fits Chest Size
Brass and Nickel Plated Steel Ground Terminal

Details

Item
Wall Switch
Switch Type
Double Pole
Switch Style
Locking
Amps AC
20 A
Color
Silver
Voltage AC
120 to 277
Locking
Yes
Switch Function
Maintained
Wiring Method
Back/Side
Application Environment
Industrial
Antimicrobial
No
Description/Special Features
Brass and Nickel Plated Steel Ground Terminal
Rated HP
1 to 2
Standards
UL/CSA
Market
Industrial
Locking Style
Barrel Key
Wire Connection Type
Screw Terminals
Horsepower Rating
2 hp
Features
Brass and Nickel Plated Steel Ground Terminal
Number of Switches
1
Current Rating
20 A
Voltage Rating
120/277V AC
Type
Locking
Style
Double Pole
Current / Amperage Rating
20 A
Application
Back and Side Wired
Series
Extra Heavy Duty
Amperage Rating
20 A
Voltage Rating Description
120/277 VAC
Illuminated
No
Grounding
Grounded
Nightlight
No
Wire Color
Silver

Description

Wall Switch, Color Silver, Current Rating 20 A, Switch Function Maintained, Switch Type Double Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 2 hp, Locking Style Barrel Key, Number of Switches 1, Standards UL/CSA, Switch Style Locking, Wire Connection Type Screw Terminals, Features Brass and Nickel Plated Steel Ground Terminal, Market Industrial, Overall Height 1.8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.