Shop EATON WIRING DEVICES
Create Account
TRUSBAC20 Series TRUSBAC20V-K-L Duplex Receptacle, 2-Pole, 5 A, 125 VAC
- Mfr # TRUSBAC20V-BX-L
- Zoro # G125008094
product price:Â
$
67.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRUSBAC20V-BX-L
- Zoro #
- G125008094
- UPC #
- 32664025884
- Country of Origin
- China
Description
Eaton Cooper Wiring TRUSBAC20 Duplex Receptacle, 125 VAC, 5 A, Frequency Rating: 130 kHz, Number of Poles: 2, Number of Wires: 3, Number of USB Ports: 2, USB Type: Type A, C, Wiring Type: Back, Side, Wire Size: 10 to 14 AWG, NEMA Configuration: NEMA 5-20R, Operating Temperature: -4 to 140 deg F, Strap Mounting, Thermoplastic/Steel, Ivory, Dimensions: 4.19 in H x 1.3 in W x 1.67 in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.