30A, REC, 3P4W, MG, 416, AB0, 3P208
- Mfr # DF3416FRAB0
- Zoro # G724299374
product price:Â
$
2,495.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DF3416FRAB0
- Zoro #
- G724299374
- UPC #
- 708917128533
- Country of Origin
- Mexico
Description
MaxGard Female Flap Cap Receptacle with Angle Adapter and Junction Box, 30 Amp, 3 Pole 4 Wire, 30 208V, 60Hz. General Characteristics. Category : Electrical receptacles. Special Features : Waterproof construction provides environmental separation at the front of each device (they don't have to be connected together just to be called "watertight"). Application : For use in "People Movers" which require aire conditioning and heater unit power when docked at end of line locations for maintenance and overhaul, ex: Dulles Airport. Material : Cast Aluminum. Dimensions and Classifications. Brand Name : Russellstoll
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.