Universal Slide Dimmer Switch - 300W LED/600W Halogen, Black with Preset

  • Mfr # SUL06P-BK-KB-L

  • Zoro # G722781956


product price:  $41.55
/ea
Sold in multiples of 5 for $207.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUL06P-BK-KB-L
Zoro #
G722781956
UPC #
032664759598
Country of Origin
China

Description

Control your lighting with precision using the Eaton SUL06P Universal Slide Dimmer Switch in sleek black finish. This highly versatile dimmer is compatible with virtually all 120V dimmable lighting types including LED, CFL, incandescent, halogen, electronic low voltage (ELV), magnetic low voltage (MLV), and dimmable fluorescent bulbs. Rated for 300W with dimmable LED and CFL lights, and 600W for incandescent, halogen, and other traditional lighting loads. Features a convenient preset on/off switch that returns lights to your preferred brightness level without adjusting the slider. The microprocessor-based design ensures smooth, flicker-free dimming performance across all compatible lamp types. Adjustable low-end and high-end trim controls allow you to set custom minimum and maximum light levels for optimal performance with your specific bulbs. Suitable for single-pole or 3-way installation when paired with a 3-way switch. Back and side wire terminals provide flexible installation options. No neutral wire required for installation. Constructed from durable polycarbonate for residential and light commercial applications. Operating temperature range: -4 DegF to 158 DegF. Easy-to-use slide control with simple up/down dimming action. Compatible with Eaton decorator-style wallplates (sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.