Zoro Homepage

Wall Plate 1 Gng Tgl Nylon Red

  • Mfr # 5134RD-BOX

  • Zoro # G306887081


product price: $8.95
/pk 15, $0.60/ea

Key Features

Number of Gangs
Single-gang
Color
Red
Material
Nylon
Length
2.75 IN
Width
4.51 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5134RD-BOX
Zoro #
G306887081
UPC #
32664461200
Country of Origin
United States

Dimensions

Length
2.75 IN
Width
4.51 IN
Height
.33 IN
Wallplate Size
Standard

Details

Number of Gangs
Single-gang
Color
Red
Material
Nylon
Cutout
Toggle switch

Description

Wall Plate 1Gng Dplx Recpt Red, 15PK, 15PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.