
WALL PLATE RND HOLE 1G SS 1PK
Mfr # 93111-BOX1
Zoro # G408276929
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Number of Gangs
Single-gang
Length
2.75 IN
Width
4.75 IN
Material
Stainless steel
Type
Wallplate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93111-BOX1
Zoro #
G408276929
UPC #
32664747304
Country of Origin
United States
Dimensions
Length
2.75 IN
Width
4.75 IN
Height
.21 IN
Wallplate Size
Standard
Details
Number of Gangs
Single-gang
Material
Stainless steel
Type
Wallplate
Special Features
1.59" hole
Cutout
Power outlet
Description
Made of Type 304 stainless steel alloy for superior nonmagnetic corrosionresistant properties Plates are 0032 thick Brushed satin finish resists fingerprints Matching stainless steel mounting screws provided Standard size 275 x 450, with 1594 hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.